Zoro Homepage
This item is Discontinued.
Davis Instruments Mega-Light Masthead Light 3310

Mega-Light Masthead Light (Discontinued)

  • Mfr # 3310
  • Zoro # G5072488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3310
Zoro #
G5072488
UPC #
11698331000
Country of Origin
Unknown

Description

Mega-Light Masthead Mega-Light Masthead comes mounted to a stainless bracket for easy installation to a masthead, interior wall or bulkhead. Draws just 0.11 amp with built-in light sensor for automatic switching. Use as a masthead light to mark your boat on a mooring or at anchor, nighttime security light or a marker light to light stairways and entryways. Comes with 12" (30 cm) lead wire. On-off switch and fuse holder for hard-wire installation not included. Features: Automatic switching - on at dusk/off at dawn Two easy-change bulbs for super low current draw (0.11 amp) or extra brightness (.320 amp) Visible up to 2 nautical miles (3.7 km) Includes mounting hole for use with Windex 15 mounting base Stainless steel bracket with (6) #10 holes and two key-way slots provides multiple installation options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.