
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3300
Zoro #
G5068482
UPC #
11698330003
Country of Origin
United States
Description
Mega Light Utility Mega-Light energy efficient lights consume very little current. At just 0.110 amps (approximately 1/10th amp), battery discharge is about one amp hour in a 12-hour period. Your batteries will hardly know it's on. Mega-Light Utility features a light sensor that automatically switches on at dusk and off at dawn. It sports a dual-function Fresnel lens that projects light for up to two nautical miles (3.7 km). Comes with two easy-to-change light bulbs. One bayonet-type bulb draws just 0.110 amps and can be seen for up to two nautical miles (3.7 km). The other bayonet bulb draws 0.320 amps (approximately 3/10th amps) and is more than twice as bright. Includes a standard lighter plug and 15 foot (4.5 m) cord with easy hanger.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.