Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Davis Instruments Scrubbis Underwater Hull Scraper/Cleaning Set 4400

Scrubbis Underwater Hull Scraper/Cleaning Set (Discontinued)

  • Mfr # 4400
  • Zoro # G4620166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400
Zoro #
G4620166
UPC #
11698013470
Country of Origin
Taiwan, Province of China

Description

Scrubbis Underwater Hull Scraper/Cleaning Set When the hull is still in the water it is very easy to scrub away the soft fouling before they germinate to become barnacles and seashell. The cleaning head has a built-in buoyancy of 2 kg which presses up against the hull. Material selection, design and function makes it unique for the purpose. The scrapers are made of rubber and when you pull the handle back and forth the the narrow strips scrape with 2 kg pressure on your boat hull, which removes fouling such as seaweed and barnacles very effective. With the help of the buoyancy the cleaning head will press against the hull regardless of the shape and form. All you need to do is to control and steer the cleaning head under the hull where the fouling have grown. Its important that you don t use Hull Scraper SET on already hardened fouling. A 30-35 foot sailboat takes about 20 minutes to clean, and do this 3-6 times per season, you have guaranteed a clean hull when you take the boat up for the season. In addition, the boat goes faster and gives you lower fuel consumption. The cleaning head is provided with soft, flexible scrapers and a hard scraper to access all angles and forms a hull may have. The handle is an easy to use telescopic pole that can be up to 210cm/83in and 320cm/126in long with extension pipe. Hull Scraper SET can be easily disassembled for easy storage. Note that the Hull Scraper Set is intended for soft fouling and not already hardened and sharp fouling. For more abundant and harder fouling, complete with the Groovy Head accessory as shown below. Specifications: Dimensions: Length 113-320 cm/43-126 in, width 40 cm/16 in, diameter 9,5 cm/3.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.