
Turbo Meter Electronic Wind Speed Indicator (Discontinued)
- Mfr # 271
- Zoro # G6486804
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
271
Zoro #
G6486804
UPC #
11698027101
Country of Origin
United States
Description
Turbo Meter The Turbo Meter provides uncommon accuracy, sensitivity, and pocket-sized convenience. It is based on the principle that a freely turning turbine will rotate at a speed directly proportional to the wind speed. To insure maximum sensitivity and accuracy, the turbine is suspended on sapphire jewel bearings, and its rotation is sensed by an infrared light beam which adds no friction. The resulting signal is processed electronically by an LSI (Large Scale Integrated) circuit for improved reliability and reduced size. A special three digit display is used for extra resolution and provides excellent viewing contrast in bright sunlight. A handy switch selects between four different scales knots, feet per minute, meters per second, and miles per hour for unmatched versatility. Unit is compact size (2.6" x 4.7" x .7" 12cm) and light weight ( 3oz., 85g). Measures wind speed from 0 - 99.9 mph.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.