Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Davis Instruments Vantage Pro2 Wireless w/24-Hour Fan Aspirated Radiation Shield - 6163

Vantage Pro2 Wireless w/24-Hour Fan Aspirated Radiation Shield - (Discontinued)

  • Mfr # 6163
  • Zoro # G6480915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6163
Zoro #
G6480915
UPC #
11698007479
Country of Origin
United States

Description

Wireless Vantage Pro2 Plus with 24-Hour Fan Aspirated Radiation Shield Product Description A wireless weather station with a versatile sensor suite that combines our rain collector, temperature and humidity sensors and anemometer into one package. You can customize your Vantage Pro2 by adding consoles or the special-purpose options. Available in both wireless and cabled versions. First and only weather station in its class to use frequency hopping spread spectrum radio technology to transmit weather data wirelessly up to 1000' (300M). Features Large, backlit 3.5' x 6' (9 x 15 cm) LCD screen Options available for UV/solar, soil moisture, short and long-range repeaters, and much more Fast updates every 2.5 seconds Optional WeatherLink data logger and software offer additonal analyses in a variety of versions Wireless transmission from station to console up to 1,000' (300M) Includes Solar powered Integrated Sensor Suite: Rain collector Temperature and humidity sensors enclosed in our solar-powered, 24-hour fan-aspirated radiation shield (combines active and passive aspiration to minimize the effects of radiation) Anemometer with 40' (12 m) anemometer cable Solar radiation sensor UV sensor Solar panel Vantage Pro2 console/receiver Power adapter for console Mounting hardware Specifications Electronic components are housed in a weather-resistant shelter Console may be powered using the included power adapter or with three C batteries (not included) Wireless range is up to 1000' (300 m) outdoors, line of sight. Typical range through walls under most conditions is 200' to 400' (60 to 120M) Add wireless repeaters for distances up to 1.7 miles (2.7 km)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.