
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6152
Zoro #
G6490146
UPC #
11698007226
Country of Origin
United States
Description
Vantage Pro2 Wireless Weather Station First and only weather station in its class to use frequency hopping spread spectrum radio technology to transmit weather data wirelessly up to 1000' (300 m). Includes Vantage Pro2 console/receiver, standard radiation shield, integrated sensor suite, and mounting hardware. Integrated sensor suite includes rain collector, temperature and humidity sensors, anemometer, 40' (12 m) anemometer cable, and solar panel. Electronic components are housed in a weather-resistant shelter. Sensor suite is solar powered. Electronic components are housed in a weather-resistant shelter. Console may be powered using the included AC-power adapter or with three C batteries (not included). Wireless range is up to 1000' (300 m) outdoors, line of sight. Typical range through walls under most conditions is 200' to 400' (60 to 120 m). Add wireless repeaters for distances up to 1.7 miles (2.7 km).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.