Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Davis Instruments Vantage Vue 2nd Station Console/Receiver 6351

Vantage Vue 2nd Station Console/Receiver (Discontinued)

  • Mfr # 6351
  • Zoro # G6490313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6351
Zoro #
G6490313
UPC #
11698009138
Country of Origin
United States

Description

Vantage Vue Wireless Console/Receiver The console of the Vantage Vue wireless weather station displays and records your station's weather data, provides graph and alarm functions, and interfaces to a computer using the optional WeatherLink software. The Vantage Vue station also includes an outdoor Integrated Sensor Suite (ISS) that transmits outside sensor data to the console via a low-power radio. The console displays all the information coming from the ISS in an easy-to-use format. It can also receive data from a Davis Vantage Pro2 weather station. The compact console is loaded with features, including a backlit LCD screen and glow-in-the-dark keypad that makes viewing weather data easy, day or night. Unique Weather Center feature allows you to view multiple screens of weather data simply and quickly. Vantage Vue gives you the weather data you need. You'll see current weather conditions, including indoor and outdoor temperature and humidity, barometric pressure, wind speed and direction, dew point and rainfall. You'll also get weather forecast icons, moon phase, sunrise/sunset times, graphing of weather trends, alarms and more. Vantage Vue also boasts the unique Weather Center button that displays additional data on weather variables for today and over the last 25 days. Time & Date View the current time and date or time of sunrise/sunset. Moon Phase See the eight phases of the moon from new to full. Forecast Icons Icons let you know to expect sun, part sun, clouds, rain, or snow. Temperature & Humidity Console updates outside temperature every 10 seconds and inside temperature every minute. In addition, outside humidity Updates every 50 seconds and inside humidity every minute. Retransmits Main console can extend range to additional consoles up to 1,000 ft. (300 m). Barometer Five-position trend arrow shows whether barometric pressure is rising, falling, or stable. Variable Display Options See updated variables every 10 seconds for heat index and wind chill to get a better "feel" for the outside environment. Rain Console updates rain totals and rain rate every 20 seconds for the last 25 hours, days, months. "Change In Weather Since Yesterday" Feature Allows comparisons of changes of temperature and barometric pressure from day to day. Weather Center Weather Center provides additional information for each weather variable, such as daily highs and lows, temperature changes by the hour and barometric value changes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.