Zoro Homepage
This item is Discontinued.
Davis Instruments Vantage Vue Wireless Weather Station 6250

Vantage Vue Wireless Weather Station (Discontinued)

  • Mfr # 6250
  • Zoro # G6482622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6250
Zoro #
G6482622
UPC #
11698009121
Country of Origin
United States

Description

Vantage Vue Wireless Weather Station The Vantage Vue wireless weather station combines Davis' legendary accuracy and rugged durability into a compact station that's easy to set up and use. Vantage Vue includes a sleek but tough outdoor sensor array and a distinctive LCD console. Its unique Weather Center function provides additional information on each weather variable. In addition, Davis has made Vantage Vue radio-compatible with our flagship Vantage Pro2 stations so you can mix-and-match most components. Applications: Home weather watching and gardening Schools and universities Marinas and vacation homes Fire fighting and emergency response Specifications: Updates every 2.5 seconds (up to 10x faster than the competition) Wireless transmission up to 1000 ft. (300 m) is 3x farther than the competition Records wind speed as low as 2 mph (3 km/hr) and as high as 150 mph (241 km/hr) Solar-powered with stored energy backup Easy-to-read, backlit LCD screen at 3" x 4-3/8" (8 x 11 cm) Survives cyclic corrosion tests simulating wear in extreme marine weather environments Features: Displays indoor and outdoor temperature and humidity, barometric pressure, wind speed, wind direction, rainfall and more Sealed electronics in the integrated sensor suite provide protection against the elements Glow-in-the-dark keypad for night viewing and domed buttons for better feel Frequency-hopping spread spectrum radio for reliable data transmission 50 on-screen graphs for comparing current and past weather 22 alarms to warn of dangers such as high winds, possible flooding and more Radio compatible with Vantage Pro2 Optional WeatherLink software for extensive weather analysis and data storage. PC, Mac and Internet versions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.