Zoro Homepage

Weather Station, Plastic, LCD, Tripod Mount

  • Mfr # 6262

  • Zoro # G311903745


product price: $1,457.99
/ea
Free Shipping & Returns

Key Features

Power Source
AC Power Battery
Humidity Accuracy
+/-2% (Inside, Extra Outside, Outside)
Humidity Resolution
1 %
Operating Temperature Range
-40 Degrees to 150 Degrees F
Transmission Range
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6262
Zoro #
G311903745
UPC #
011698015290
Country of Origin
United States

Dimensions

Sensor Cable Length
40 ft
Manufacturer Warranty Length
1 yr

Details

Item
Weather Station
Power Source
AC Power Battery
Humidity Accuracy
+/-2% (Inside, Extra Outside, Outside)
Humidity Resolution
1 %
Operating Temperature Range
-40 Degrees to 150 Degrees F
Transmission Range
1,000 ft
Temperature Display Units
Degrees C, Degrees F
Operating Humidity Range
1% to 100% RH (Inside, Extra Outside, Outside)
Air Velocity Resolution
1 mph
Frequency
928 MHz
Air Velocity Display Units
km/hr, knot, m/s, mph
Temperature Range
-40 Degrees to 150 Degrees F (Extra), -40 Degrees to 150 Degrees F (Outside), 32 Degrees to 140 Degrees F (Inside)
Includes Mounting Hardware
Yes
Weather Sensor Type
Barometric Pressure, Clock, Dewpoint, Evapotranspiration, Forecast, Heat Index, Humidity, Leaf Wetness, Moon Phase, Rain Rate, Rainfall, Soil Moisture, Solar Radiation, Sunrise and Sunset, Temperature, Ultra Violet, Wind
Data Update Frequency
2.5 sec
Temperature Accuracy
+/-0.5 Degrees F
Number of Pieces
2
Rainfall Measurement Accuracy
+/-3% of Total or +/- 1 Tip (Whichever is Greater)
Display Screen Type
Backlit LCD
Housing Material
ABS Plastic
Rainfall Measurement Range
0 to 99.99 in
Air Velocity Range
0 to 173 kts, 0 to 200 mph, 0 to 89 m/s, 3 to 322 km/h
Includes NIST-Traceable Calibration Certificate
No
Wireless Signal Strength
928 MHz
Series
Vantage
Temperature Resolution
0.1 Degrees or 1 Degrees (User-Selectable)
Air Velocity Accuracy
+/-5%
Air Velocity Measured - Maximum
200 mph
Air Velocity Measured - Minimum
0 mph
Weather Element Measured
Barometric Pressure, Clock, Dewpoint, Evapotranspiration, Forecast, Heat Index, Humidity, Leaf Wetness, Moon Phase, Rain Rate, Rainfall, Soil Moisture, Solar Radiation, Sunrise and Sunset, Temperature, Ultra Violet, Wind
Rainfall Measurement - Minimum
0 in
Temperature Measurement Resolution
0.1 Degrees F, 1 Degrees (User-Selectable)
Temperature Measurement Accuracy
+/-0.5 Degrees F
Rainfall Measurement - Maximum
99.99 in
Mounting Style
Tripod
Transmission Range - Maximum
1,000 ft
Humidity Measurement - Maximum
100 %
Humidity Measurement - Minimum
1 %

Description

Weather Station, Series Vantage, Power Source AC Power Battery, Display Screen Type Backlit LCD, Data Update Frequency 2.5 sec, Weather Sensor Type Barometric Pressure, Clock, Dewpoint, Evapotranspiration, Forecast, Heat Index, Humidity, Leaf Wetness, Moon Phase, Rain Rate, Rainfall, Soil Moisture, Solar Radiation, Sunrise and Sunset, Temperature, Ultra Violet, Wind, Transmission Range 1,000 ft, Number of Pieces 2, Housing Material ABS Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.