Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Davis Instruments Wireless Vantage Pro2 Plus w/UV & Solar Radiation Sensors 6162

Wireless Vantage Pro2 Plus w/UV & Solar Radiation Sensors (Discontinued)

  • Mfr # 6162
  • Zoro # G6480836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6162
Zoro #
G6480836
UPC #
11698007462
Country of Origin
United States

Description

Wireless Vantage Pro2 Plus with UV & Solar Radiation Sensors First and only weather station in its class to use frequency hopping spread spectrum radio technology to transmit weather data wirelessly up to 1000' (300 m). Includes Vantage Pro2 console/receiver, integrated sensor suite (ISS), and mounting hardware. ISS includes rain collector, temperature and humidity sensors, anemometer, 40' (12 m) anemometer cable, solar radiation sensor, UV sensor, sensor mounting shelf, and solar panel. Temperature and humidity sensors are enclosed in standard radiation shield. ISS is solar powered. Electronic components are housed in a weather-resistant shelter. Console may be powered using the included AC-power adapter or with three C batteries (not included). Wireless range is up to 1000' (300 m) outdoors, line of sight. Typical range through walls under most conditions is 200' to 400' (60 to 120 m). Add wireless repeaters for distances up to 1.7 miles (2.7 km).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.