Zoro Homepage
This item is Discontinued.
Davis Instruments Wireless Weather Station, Basic 6152

Wireless Weather Station, Basic (Discontinued)

  • Mfr # 6152
  • Zoro # G3092205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6152
Zoro #
G3092205
UPC #
011698007226
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Wireless Weather Station
Temp. Range (F)
Indoor 32 to 140 Degrees , Outdoor -40 to 150 Degrees
Relative Humidity Range
Indoor 10 to 90%, Outdoor 0 to 100%
Alarms
Yes
Wind Velocity
2 to 180 mph
Rain Fall
0 to 99.99 in
Wind Chill
Yes
Barometric Pressure
26 to 32 in Hg (880 to 1080 mbar)
Heat Index
Yes
Power Source
110 V AC Power Cord (Console), Solar Powered (Sensor Suite)
Display
Transflective LCD with Backlight
Dew Point
Yes
Includes
Console, Sensor Suite
Special Features
Onscreen Graphing, Accuracy +/-4%
Temp. Range (C)
Indoor 0 to 60 Degrees , Outdoor -40 to 65 Degrees
Includes Batteries
No
Operating Humidity Range
1% to 100%
Sampling Rate
2.5 sec
Min/Max Memory
No
Temperature Display Units
Degrees C, Degrees F
Humidity Resolution
1 %
Operating Temperature Range
32 Degrees to 140 Degrees F
Humidity Range
1 to 100% (Outdoor), 1% to 100% (Indoor)
Includes Case
Yes
Includes Software
No
Housing Material
ABS Plastic
Rainfall Measurement Range
0 to 99.99 in
IP/NEMA Rating
Not Rated
Transmission Range
1,000 ft
Wi-Fi Compatible
No
Air Velocity Resolution
1 km/h, 1 mph
Series
Vantage
Number of Alarms
22
Data Logging
Yes
Temperature Resolution
0.1 Degrees or 1 Degrees (User-Selectable)
Display Screen Type
LCD Transflective
Rainfall Measurement Accuracy
+/-3% of Total or +/- 1 Tip (Whichever is Greater)
Bluetooth Enabled
No
Humidity Accuracy
+/-2%
Temperature Accuracy
+/-0.5 Degrees F
Air Velocity Display Units
km/hr, knot, m/s, mph
Data Update Frequency
2.5 sec
Air Velocity Accuracy
+/-2 mph (2 kts, 3.2 km/h, 0.9 m/s) or +/-5% (Whichever is Greater)
Includes NIST-Traceable Calibration Certificate
No
Includes Mounting Hardware
No
Temperature Range
-40 Degrees to 150 Degrees F/-40 Degrees to 65 Degrees C (Outside), 32 Degrees to 140 Degrees F/0 Degrees to 60 Degrees C (Inside)
Sensor Type
Humidity, Rainfall, Temperature, Wind Speed
Air Velocity Range
0 to 173 knots, 0 to 200 mph, 0 to 322 km/h, 0 to 89 m/s
Weather Sensor Type
Humidity, Rainfall, Temperature, Wind Speed

Description

Wireless Weather Station, Series Vantage, Power Source 110 V AC Power Cord (Console), Solar Powered (Sensor Suite), Display Screen Type LCD Transflective, Data Update Frequency 2.5 sec, Weather Sensor Type Humidity, Rainfall, Temperature, Wind Speed, Transmission Range 1,000 ft, Housing Material ABS Plastic, Humidity Accuracy +/-2 Percent, Humidity Range 1 to 100 Percent (Outdoor), 1 Percent to 100 Percent (Indoor), Humidity Resolution 1 Percent, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.