Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Davis Instruments Wireless Weather Station, Fan, UV Sensor 6163

Wireless Weather Station, Fan, UV Sensor (Discontinued)

  • Mfr # 6163
  • Zoro # G0858514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6163
Zoro #
G0858514
UPC #
011698007479
Country of Origin
United States

Details

Item
Wireless Weather Station
Temp. Range (F)
Indoor 32 to 140 Degrees , Outdoor -40 to 150 Degrees
Relative Humidity Range
Indoor 10 to 90%, Outdoor 0 to 100%
Alarms
Yes
Wind Velocity
2 to 180 mph
Rain Fall
0 to 99.99 in
Includes
Console, Sensor Suite
Barometric Pressure
26 to 32 in Hg (880 to 1080 mbar)
Dew Point
Yes
Wind Chill
Yes
Temp. Range (C)
Indoor 0 to 60 Degrees , Outdoor -40 to 65 Degrees
Power Source
110 V AC Power Cord (Console), Solar Powered (Sensor Suite)
Solar Radiation Sensor
Yes
UV Sensor
Yes
Heat Index
Yes
Display
Transflective LCD with Backlight
24-Hour Fan
Yes
Special Features
Onscreen Graphing, Accuracy +/-4%
Air Velocity Display Units
km/hr, knot, m/s, mph
Wi-Fi Compatible
No
Rainfall Measurement Accuracy
+/-3% of Total or +/- 1 Tip (Whichever is Greater)
IP/NEMA Rating
Not Rated
Operating Temperature Range
32 Degrees to 140 Degrees F
Includes Batteries
No
Bluetooth Enabled
No
Temperature Range
-40 Degrees to 150 Degrees F/-40 Degrees to 65 Degrees C (Outside), 32 Degrees to 140 Degrees F/0 Degrees to 60 Degrees C (Inside)
Sampling Rate
2.5 sec
Housing Material
ABS Plastic
Includes Case
Yes
Display Screen Type
LCD Transflective
Air Velocity Accuracy
+/-2 mph (2 kts, 3.2 km/h, 0.9 m/s) or +/-5% (Whichever is Greater)
Includes NIST-Traceable Calibration Certificate
No
Min/Max Memory
No
Operating Humidity Range
1% to 100%
Temperature Accuracy
+/-0.5 Degrees F
Series
Vantage
Number of Alarms
22
Temperature Display Units
Degrees C, Degrees F
Includes Mounting Hardware
No
Data Logging
Yes
Humidity Range
1 to 100% (Outdoor), 1% to 100% (Indoor)
Rainfall Measurement Range
0 to 99.99 in
Air Velocity Range
0 to 173 knots, 0 to 200 mph, 0 to 322 km/h, 0 to 89 m/s
Sensor Type
Humidity, Rainfall, Temperature, UV and Solar Radiation, Wind Speed
Data Update Frequency
2.5 sec
Temperature Resolution
0.1 Degrees or 1 Degrees (User-Selectable)
Humidity Resolution
1 %
Transmission Range
1,000 ft
Humidity Accuracy
+/-2%
Includes Software
No
Air Velocity Resolution
1 km/h, 1 mph
Weather Sensor Type
Humidity, Rainfall, Temperature, UV and Solar Radiation, Wind Speed

Description

Wireless Weather Station, Series Vantage, Power Source 110 V AC Power Cord (Console), Solar Powered (Sensor Suite), Display Screen Type LCD Transflective, Data Update Frequency 2.5 sec, Weather Sensor Type Humidity, Rainfall, Temperature, UV and Solar Radiation, Wind Speed, Transmission Range 1,000 ft, Housing Material ABS Plastic, Humidity Accuracy +/-2 Percent, Humidity Range 1 to 100 Percent (Outdoor), 1 Percent to 100 Percent (Indoor), Humidity Resolution 1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.