This item is Discontinued.

Davis & Small Decor Davis and Small Decor 2063 Best Trade-golf-wife 2063

This item is Discontinued.

Davis & Small Decor

Davis and Small Decor 2063 Best Trade-golf-wife (Discontinued)

Mfr # 2063
Zoro # G103878701
UPC # 840055020635
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2063
Zoro #
G103878701
UPC #
840055020635
Country of Origin
China

Description

"Best Trade-golf/wife"
Handcrafted golf sign. of furniture grade wood and professionally silk-screened by hand. Finished with routed, gold pinstriped edge. Keyhole hanger on back for easy wall mounting. Perfect addition to any home or office. Makes a treasured gift that will last a lifetime.
Size : 9.5''x12''x.5''
Box Size : 10''x12.5''x1''
Weight : 2
Base Color Code : GRN
Edge Treatment : Routed edge
Personalize Item : No
Shipping Lead Time : 3 to 10 Business Days

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.