This item is Discontinued.

Davis & Small Decor Davis and Small Decor 3162 May The Grass 3162

This item is Discontinued.

Davis & Small Decor

Davis and Small Decor 3162 May The Grass (Discontinued)

Mfr # 3162
Zoro # G603936062
UPC # 840055031624
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3162
Zoro #
G603936062
UPC #
840055031624
Country of Origin
China

Description

"May The Grass"
Handcrafted wooden sign inspired by old Irish pub signs. of furniture grade wood and professionally silk-screened by hand. Finished with routed, gold pinstriped edge. Keyhole hanger on back for easy wall mounting. Perfect addition to any home or office. Makes a treasured gift that will last a lifetime.
Size : 11''x13.5''x.5''
Box Size : 11.5''x14''x1.5''
Weight : 3
Base Color Code : GRN
Edge Treatment : Routed edge
Personalize Item : No
Shipping Lead Time : 3 to 10 Business Days

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.