Solar Radiation Sensor
Mfr # 6450
Zoro # G4099541
product price: $235.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vantage Pro and Pro2
Includes
2 ft Cable
For Air
Yes
Probe Material
Silicon (Photodiode)
Bluetooth Enabled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6450
Zoro #
G4099541
UPC #
011698002405
Country of Origin
United States
Dimensions
Cable Length
2 ft
Details
Item
Solar Radiation Sensor
For Use With
Vantage Pro and Pro2
Includes
2 ft Cable
For Air
Yes
Probe Material
Silicon (Photodiode)
Bluetooth Enabled
No
Product Type
Sensor
For Water
No
Compatible Weather Monitoring System
Mfr. No. 6100, Mfr. No. 6152, Mfr. No. 6152C, Mfr. No. 6153, Mfr. No. 6332, Mfr. No. 6670, Mfr. No. 6673, Mfr. No. 6810, Mfr. No. 7876-008, Mfr. No. 7876-040, Mfr. No. 7876-100
Wi-Fi Compatible
No
For Soil
No
Series
Davis Vantage Pro & Davis Vantage Pro2
Sensor Type
Solar Radiation
Weather Sensor Type
Solar Radiation
Compatible with Series
Davis Vantage Pro, Davis Vantage Pro2
Weather Element Measured
Solar Radiation
Description
Solar Radiation Sensor, Series Davis Vantage Pro & Davis Vantage Pro2, Product Type Sensor, Weather Sensor Type Solar Radiation, Cable Length 2 ft, Compatible Weather Monitoring System Mfr. No. 6100, Mfr. No. 6152, Mfr. No. 6152C, Mfr. No. 6153, Mfr. No. 6332, Mfr. No. 6670, Mfr. No. 6673, Mfr. No. 6810, Mfr. No. 7876-008, Mfr. No. 7876-040, Mfr. No. 7876-100, Includes 2 ft Cable, Probe Material Silicon (Photodiode), Wi-Fi Compatible No, For Water No, For Soil No, For Air Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.