This item is Discontinued.

Dawn Dawn 1860444 28 oz Scent Liquid Dish Soap - Pack of 8 1860444

This item is Discontinued.

Dawn

Dawn 1860444 28 oz Scent Liquid Dish Soap - Pack of 8 (Discontinued)

Mfr # 1860444
Zoro # G504108704
UPC # 37000970569
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1860444
Zoro #
G504108704
UPC #
37000970569
Country of Origin
United States

Description

Features
  • This dishwashing liquid cleans twice as many greasy dishes while the suds last
  • It has the power you need to fight tough grease and get squeaky-clean dishes
  • Pack of 8
Specifications
  • Scent: Original
  • Size: 28 oz
  • Antibacterial: No
  • Biodegradable: No
  • Country of Origin: United States
  • Weight: 16.74lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.