This item is Discontinued.

Dawn Dawn 091186 Dishwashing Liquid; 1 Gal; Original Scent; Blue; Ceramic; Glass; Metal; Plastic 91186

This item is Discontinued.

Dawn

Dawn 091186 Dishwashing Liquid; 1 Gal; Original Scent; Blue; Ceramic; Glass; Metal; Plastic (Discontinued)

Mfr # 91186
Zoro # G104158741
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91186
Zoro #
G104158741
UPC #
-
Country of Origin
United States

Description

Features
  • Dishwashing Detergent of 1 gal capacity activates on contact to clean the toughest grease quickly and easily
  • Detergent designed to be mild produces long lasting suds
  • One gal of powerful detergent can make over 640 gal of dishwashing solution
  • Sold as single unit
  • Note - Image shows multiple items. this is a 1 gallon jug only
  • Highly recommended in the foodservice industry
  • Mild yet strong on grease
  • Great for home or school use
  • The #1 liquid brand in the foodservice industry. tough on grease. manual pot and pan detergent
  • Capacity - 1 gal
  • Color - Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.