This item is Discontinued.

Dawn Dawn CASN127516 Contemporary Vessel Above-Counter Round Ceramic Art Basin with Overflow CASN127516

This item is Discontinued.

Dawn

Dawn CASN127516 Contemporary Vessel Above-Counter Round Ceramic Art Basin with Overflow (Discontinued)

Mfr # CASN127516
Zoro # G203975218
UPC # 609224232107
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CASN127516
Zoro #
G203975218
UPC #
609224232107
Country of Origin
China

Description

Dawn specialises in manufacturing Kitchen and Bath products. We design and develop stainless steel sinks, faucets and accessories with our own designers, engineers and technicians. Dawn products are designed to create a harmonious combination of pragmatism and elegance. Dawn brings function and aesthetics together to make your place comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life.

Features
  • Contemporary Vessel Above
  • Overflow drain
  • Cupc certified
  • Above-counter installation
Specifications
  • Finish: Ceramic
  • Shape: Round
  • Dimension: 6.75" H x 17" W x 17" L
  • Weight: 19.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.