Zoro Homepage

Dawn Foam Dish Spray 16 oz, Fresh Scent

  • Mfr # 52364

  • Zoro # G008656275


product price: $45.65
/pk 6, $7.61/ea

Key Features

Washing Type
Hand Wash
Cleaner Form
Liquid
Fragrance
Fresh
Color
Blue
Container Type
Trigger Spray Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52364
Zoro #
G008656275
UPC #
10037000523649
Country of Origin
Czechia

Dimensions

Container Size
16 oz

Details

Washing Type
Hand Wash
Item
Dish Spray
Cleaner Form
Liquid
Fragrance
Fresh
Color
Blue
Container Type
Trigger Spray Bottle
Recommended Dilution
Ready to Use
Product Label
Commercial Dish Spray

Description

Dish Spray, Washing Type Hand Wash, Container Type Trigger Spray Bottle, Container Size 16 oz, Ready to Use/Concentrated Ready to Use, Fragrance Fresh, Product Series Dawn Professional(R), Cleaner Form Liquid, Product Label Commercial Dish Spray, Color Blue, Recommended Dilution Ready to Use, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.