This item is Discontinued.

Dawn Dawn LRO240304 Contemporary Rio Orinoco River Series Linear Shower Drain - 24 in. LRO240304

This item is Discontinued.

Dawn

Dawn LRO240304 Contemporary Rio Orinoco River Series Linear Shower Drain - 24 in. (Discontinued)

Mfr # LRO240304
Zoro # G704126744
UPC # 609224231766
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRO240304
Zoro #
G704126744
UPC #
609224231766
Country of Origin
China

Description

Dawn specialises in manufacturing Kitchen and Bath products. We design and develop stainless steel sinks, faucets and accessories with our own designers, engineers and technicians. Dawn products are designed to create a harmonious combination of pragmatism and elegance. Dawn brings function and aesthetics together to make your place comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life.

Features
  • Contemporary Rio Orinoco River Series Linear Shower Drain
  • 14 Gauge premium Grade 304 stainless Steel
Specifications
  • Size: 24"
  • Finish: Polished Satin
  • Dimension: 3" W x 24" L
  • Weight: 3.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.