This item is Discontinued.

Dawn Dawn LVA470304 Stainless Steel Shower Drain Channel Side Outlet with Adjustable Feet -18 G LVA470304

This item is Discontinued.

Dawn

Dawn LVA470304 Stainless Steel Shower Drain Channel Side Outlet with Adjustable Feet -18 G (Discontinued)

Mfr # LVA470304
Zoro # G803989714
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LVA470304
Zoro #
G803989714
UPC #
-
Country of Origin
China

Description

Shower Linear Drains are of superior workmanship to ensure the highest quality to suit the decor of your home.

Features
  • Shower drain channel side outlet (hole on the side)
  • Gauge - 18
  • Material - 304 Stainless Steel
  • Dimension - 47 L x 3 W x 3.12 D in.
  • Finish - Polished Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.