Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dish Pretreater, 32 Oz, PK6

  • Mfr # 56037

  • Zoro # G9102326


product price: $81.59
/pk 6, $13.60/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Presoak
Cleaner Form
Liquid
Cleaner Container Type
Trigger Spray Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56037
Zoro #
G9102326
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Size
32 oz.
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item
Dishwashing Presoak
Item - Dishwashing
Dishwashing Presoak
Cleaner Form
Liquid
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
Primary Chemical
None
Form
Liquid
RTU Yield per Container
32 oz
Container Type
Trigger Spray Bottle
Contains
Dipropylene Glycol Butoxy Ether, Phenoxyethanol, 2-Aminoethanol, (1-Methylethyl), Sodium Salt (1:1), Amine Oxides, C10-16-Alkyldimethyl, Limonene, Benzenesulfonic Acid
Includes Chemical
None
Recommended Dilution
Ready to Use
Color
Clear
Flash Point
Greater Than 180 Degrees F
pH Level
13
Rinse Required
No
Product Series
Dawn Professional(R)
pH Value
Alkaline
Surfaces for Use On
Grills, Ovens, Pans, Pots, Stoves
Maximum RTU Yield per Container
32 fl oz

Description

Dishwashing Presoak, Washing Type Hand Wash, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Series Dawn Professional(R), Cleaner Form Liquid, Color Clear, Flash Point Greater Than 180 Degrees F, Maximum RTU Yield per Container 32 fl oz, Primary Chemical None, Properties No Rinse Required, Recommended Dilution Ready to Use, Rinse Required No, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.