Zoro Homepage
This item is Discontinued.
Dawn Dish Soap, Liquid, Blue, 6.5 oz, PK18 01131

Dish Soap, Liquid, Blue, 6.5 oz, PK18 (Discontinued)

  • Mfr # 01131
  • Zoro # G104836908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01131
Zoro #
G104836908
UPC #
10030772011314
Country of Origin
United States

Dimensions

Container Size
6.5 oz

Details

Washing Type
Hand Wash
Cleaner Form
Liquid
Fragrance
Original
Flash Point
153 Degrees F
pH Level
9
Recommended Dilution
Ready to Use
Item
Dish Soap
Color
Blue
Container Type
Bottle
pH Value
Neutral
Rinse Required
Yes
Product Series
Dawn(R) Ultra

Description

Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 6.5 oz, Ready to Use/Concentrated Ready to Use, Fragrance Original, Product Series Dawn(R) Ultra, Cleaner Form Liquid, Color Blue, Flash Point 153 Degrees F, Recommended Dilution Ready to Use, Rinse Required Yes, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.