Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwashing Detergent, 16 oz, Bottle, 6 pk

  • Mfr # 12301

  • Zoro # G710993811


product price: $43.89
/pk 6, $7.32/ea

Key Features

Washing Type
Hand Wash
Cleaner Form
Liquid
Fragrance
Fresh
Container Type
Trigger Spray Bottle
Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12301
Zoro #
G710993811
UPC #
10030772123017
Country of Origin
Czechia

Dimensions

Container Size
16 oz

Details

Washing Type
Hand Wash
Item
Dish Spray
Cleaner Form
Liquid
Fragrance
Fresh
Container Type
Trigger Spray Bottle
Product Label
Commercial Dish Spray

Description

Dish Soap, Washing Type Hand Wash, Container Type Trigger Spray Bottle, Container Size 16 oz, Ready to Use/Concentrated Ready to Use, Fragrance Fresh, Product Series Dawn, Cleaner Form Liquid, Product Label Commercial Dish Spray, Standards Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.