Zoro Homepage
This item is Discontinued.
Dawn Dishwashing Detergent, Pink, 28 oz., PK12 91708

Dishwashing Detergent, Pink, 28 oz., PK12 (Discontinued)

  • Mfr # 91708
  • Zoro # G0690341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91708
Zoro #
G0690341
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
28 oz.
Degreaser Container Size
28 oz.
Size
28 oz.

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
Primary Chemical
None
Container Type
Bottle
Degreaser Container Type
Bottle
Form
Liquid
Contains
Sulfuric Acid, Mono-C10-16-Alkyl Esters, Sodium Salts, Amine Oxides, C10-16-Alkyldimethyl, Poly(Oxy-1,2-Ethanediyl), Alpha-Decyl-Omega-Hydroxy, Poly(Oxy-1,2-Ethanediyl), Alpha-Sulfo-Omega-Hydroxy, C10-16-Alkyl Ethers, Sodium Salts, Ethanol
Color
Pink
Includes Chemical
None
Item
Dishwashing Detergent
RTU Yield per Container
28 oz.
Recommended Dilution
Ready to Use

Description

Dishwashing Detergent, Washing Type Hand Wash, Container Type Bottle, Fragrance Unscented, Cleaner Form Liquid, Color Pink, Primary Chemical None, Recommended Dilution Ready to Use, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.