Hand Soap, PK 8
Mfr # 01659
Zoro # G616246127
product price: $81.59
/pk 8, $10.20/ea
Free Shipping & Returns
Key Features
Phosphate Free
Yes
Septic System Safe
No
Base Formula
Chemical Based Solvent
Flash Point
115 to 135 Degrees F
Biodegradable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01659
Zoro #
G616246127
UPC #
030772016596
Country of Origin
United States
Dimensions
Container Size
38 oz
Details
Phosphate Free
Yes
Septic System Safe
No
Base Formula
Chemical Based Solvent
Flash Point
115 to 135 Degrees F
Biodegradable
No
Product Label
Dishwashing Liquid
Container Type
Bottle
Item
Dish Soap
Primary Chemical
Alcohol
Minimum RTU Yield per Container
38 fl oz
Recommended Dilution
Ready to Use
Washing Type
Hand Wash
pH Level
9
Color
Orange
Maximum RTU Yield per Container
38 fl oz
Cleaner Form
Liquid
Rinse Required
Yes
Fragrance
Orange
pH Value
Neutral
Surfaces for Use On
Cookware, Dishes
Description
Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 38 oz, Ready to Use/Concentrated Ready to Use, Fragrance Orange, Product Series Dawn(R) Ultra, Cleaner Form Liquid, Product Label Dishwashing Liquid, Base Formula Chemical-Based Solvent, Biodegradable No, Color Orange, Flash Point 115 to 135 Degrees F, Maximum RTU Yield per Container 38 fl oz, Minimum RTU Yield per Container 38 fl oz, Phosphate Free Yes, Primary Chemical Alcohol, Properties Phosphate-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.