Zoro Homepage
This item is Discontinued.
Dawn Dishwashing Detergent, 8 oz., Bottle, PK18 97405

Dishwashing Detergent, 8 oz., Bottle, PK18 (Discontinued)

  • Mfr # 97405
  • Zoro # G0234022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97405
Zoro #
G0234022
UPC #
00037000974055
Country of Origin
Unknown

Dimensions

Cleaner Container Size
8 oz
Size
8 oz.
Degreaser Container Size
8 oz.
Container Size
8 oz

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
Primary Chemical
None
Color
Blue
Form
Liquid
Standards
Kosher Certified
RTU Yield per Container
8 oz
Container Type
Bottle
Degreaser Container Type
Bottle
Recommended Dilution
Ready to Use
Contains
Sulfuric Acid, Amine Oxides, Ethanol
Includes Chemical
None
Item
Dishwashing Detergent
Surfaces for Use On
Hard Nonporous Surfaces

Description

Dishwashing Detergent, Washing Type Hand Wash, Container Type Bottle, Container Size 8 oz, Fragrance Unscented, Cleaner Form Liquid, Standards Kosher Certified, Color Blue, Primary Chemical None, Recommended Dilution Ready to Use, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.