Dawn Kitchen 8203 Square Series Double Glass Tumbler Tooth Brush Holder

  • Mfr # 8203

  • Zoro # G604128398


product price:  $67.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8203
Zoro #
G604128398
UPC #
609224224256
Country of Origin
China

Description

Dawn bath accessories come in solid brass construction with different styles to create customized bathroom spaces with diverse tastes and looks. Designed to prevent wear and tear, they are easy and durable for everyday use and nearly maintenance free. This product made from premium materials, this Bathroom Accessory offers great function and value for your home.

Features
  • Product Type - Square Series Double Glass Tumbler Tooth Brush Holder.
  • Style - Contemporary.
  • Collection - Square Series.
  • Material - Solid Brass Construction.
  • Durable and Easy to Maintain.
  • Wall Mount.
  • Easy to Install.
  • Finish - Chrome.
  • Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
Specifications
  • Length - 3.69 in.
  • Width - 7.06 in. (entire product), 1 in. (trim)
  • Height - 3.69 in.
  • Front to Back Depth - 4.75 in.
  • Item weight - 2.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.