Zoro Homepage

Dawn Kitchen 8212 Square Series 24 In. Double Rail Towel Bar

  • Mfr # 8212

  • Zoro # G803909026


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8212
Zoro #
G803909026
UPC #
609224224430
Country of Origin
China

Description

Dawn bath accessories come in solid brass construction with different styles to create customized bathroom spaces with diverse tastes and looks. Designed to prevent wear and tear, they are easy and durable for everyday use and nearly maintenance free. This product made from premium materials, this Bathroom Accessory offers great function and value for your home.

Features
  • Product Type - Square Series 24 in. Double Rail Towel Bar.
  • Style - Contemporary.
  • Collection - Square Series.
  • Material - Solid Brass Construction.
  • Durable and Easy to Maintain.
  • Wall Mount.
  • Easy to Install.
  • Finish - Satin Nickel.
  • Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
Specifications
  • Length - 1 in. (trim)
  • Width - 23.625 in.
  • Height - 1 in.
  • Front to Back Depth - 4.5 in.
  • Item weight - 3.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.