Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dawn Kitchen & Bath 8210S 24 in. Bathroom Shelf - Satin Nickel

  • Mfr # 8210S

  • Zoro # G304127387


product price: $59.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210S
Zoro #
G304127387
UPC #
609224224386
Country of Origin
China

Description

  • Elegant Designs for Home Decoration.
  • Extreme Durability for Everday Use.
  • Easy to Maintain.
  • Color/Finish: Satin Nickel.
  • Dimensions: 5/16" H x 22.81" W x 5" L.
  • Picture shown in Chrome finish.
  • Restrictions

    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.