Dawn Kitchen Brushed Nickel Mutlifunction Showerhead With Arm And Flange

  • Mfr # SH0150400

  • Zoro # G915823906


product price:  $64.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH0150400
Zoro #
G915823906
UPC #
609224226212
Country of Origin
China

Description

Dawn® shower products are made of solid brass and plated with chrome or brushed nickel to provide reliability and durability. They come in classic and modern styles with various functions to suit and enhance the visual landscape of a home. The showers are equipped with different spray settings and easy-to-clean spray nozzles to create extraordinary showering experience. Dawn bath accessories come in both stainless steel and solid brass construction with different styles to create customized bathroom spaces with diverse tastes and looks. Designed to prevent wear and tear they are easy and durable for everyday use and nearly maintenance free. Features -Solid Brass Construction. -Spray Settings: Rain. -Easy to Clean Rubber Nozzles. -Arm & Flange Not Included. -Chrome and Brushed Nickel Finishes. -Wall Mount. -Construction Material - Solid Brass. -Finish - Brushed Nickel. -Height - 2.94 in. -Width - 3.63 in. -Theme - Contemporary -Shower Head Reach - 4.75 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.