Zoro Homepage

Dawn Kitchen WCA050400 Shower Wall Mount Supply Square Elbow; Brushed Nickel

  • Mfr # WCA050400

  • Zoro # G603990217


product price: $81.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCA050400
Zoro #
G603990217
UPC #
609224223877
Country of Origin
China

Description

Wall Mount Supply Elbow (Square). This shower products are made of solid brass and plated with chrome or brushed nickel to provide reliability and durability. They come in classic and modern styles with various functions to suit and enhance the visual landscape of a home. The showers are equipped with different spray settings and easy- to- clean spray nozzles to create extraordinary showering experience. Designed to prevent wear and tear, they are easy and durable for everyday use and nearly maintenance free.

Features
  • Material - Solid Brass Construction
  • Solid Brass Construction
  • Connects Hand shower Hose to Water Supply
  • Durable and Easy to Maintain
  • Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
  • Finish - Brushed Nickel
  • Style - Contemporary
Specifications
  • Length - 0.19 in. (trim width)
  • Width - 1.81 in.
  • Height - 1.94 in.
  • Front to Back Depth - 0.5 in. NPT Thread
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.