Zoro Homepage
This item is Discontinued.
Dawn Liquid Dish Detergent, Original Scent, 19.4 oz Bottle, PK10 97305

Liquid Dish Detergent, Original Scent, 19.4 oz Bottle, PK10 (Discontinued)

  • Mfr # 97305
  • Zoro # G6072925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97305
Zoro #
G6072925
UPC #
10037000973055
Country of Origin
United States

Dimensions

Cleaner Container Size
19.4 oz
Size
19.4 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Dawn Original
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Net Weight
14.58 lbs
Container Type
Bottle
For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Application
Hand Dishwashing
Form
Liquid

Description

Dawn® Liquid Dish Detergent, Original Scent, 19.4 oz Bottle, 10/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.