Manual Pot/Pan Detergent, 128 fl oz (4 quart), Heavy Duty, Blue, 4PK
- Mfr # 8837
- Zoro # G423365820
product price:Â
$
142.99
/pk of 4, $35.75/ea
Free Shipping & Returns
Key Features
Cleaner Container Size
128 fl oz
Cleaner Form
Liquid
Color
Blue
Effective to Remove
Butter, Sauces, Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8837
- Zoro #
- G423365820
- UPC #
- 30772088371
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 128 fl oz
Details
- Cleaner Form
- Liquid
- Color
- Blue
- Item
- Dishwashing Detergent
- Effective to Remove
- Butter, Sauces, Grease
Description
Power through tough grease with 3 times the cleaning power for baked-on grease to make your tough jobs easy, Saves time and effort with 50% less scrubbing vs. Dawn non-concentrated, Best and strongest liquid dish detergent from Dawn Professional, Specially formulated with Dawn Professional's highest level of proprietary grease-cutting surfactants to take on the toughest pots and pans in the sink, To use in 3-compartment sink, apply 1 to 2 oz. per 10 gallons of water, let suds do the heavy lifting and then easily scrub and rinse away soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.