Zoro Homepage

Platinum Liquid Dish Detergent, Clean Lemon Scent, 24.3 oz EZ-Squeeze Bottle

  • Mfr # 11819

  • Zoro # G115661544


product price: $12.29
/ea

Key Features

Primary Chemical
Alcohol Denatured; C10-16 Alkyldimethylamine Oxide; C9-11 Pareth-8; Colorants; Deceth-8; Fragrances; Methylisothiazolinone; PEI-14 PEG-24/PPG-16 Copolymer; Phenoxyethanol; PPG-26; Sodium Chloride; Sodium Citrate; Sodium Lauryl Sulfate; Tetrasodium Glutamate Diacetate; Water
Container Type
E-Z Squeeze Bottle
Cleaner Form
Liquid
Fragrance
Clean Lemon
Effective to Remove
Cooked-On Grease, Food Particles, Oils, Organic Matter, Soil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11819
Zoro #
G115661544
UPC #
30772118191
Country of Origin
United States

Dimensions

Container Size
24.3 oz

Details

Primary Chemical
Alcohol Denatured; C10-16 Alkyldimethylamine Oxide; C9-11 Pareth-8; Colorants; Deceth-8; Fragrances; Methylisothiazolinone; PEI-14 PEG-24/PPG-16 Copolymer; Phenoxyethanol; PPG-26; Sodium Chloride; Sodium Citrate; Sodium Lauryl Sulfate; Tetrasodium Glutamate Diacetate; Water
Container Type
E-Z Squeeze Bottle
Cleaner Form
Liquid
Fragrance
Clean Lemon
Item
Manual Dishwashing Detergents
Effective to Remove
Cooked-On Grease, Food Particles, Oils, Organic Matter, Soil
For Use On
Ceramic, Glass, Metal, Plastic
Application
Hand Dishwashing

Description

Your toughest everyday messes are no match for Dawn Platinum dishwashing liquid with four times more grease cleaning power per drop. In just seconds, Platinum takes on the baked-on, even 48-hour stuck-on food.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.