Zoro Homepage

Platinum Powerwash Dish Spray Refill, Fresh Scent, 16 oz Refill Bottle

  • Mfr # 52366

  • Zoro # G316042807


product price: $8.59
/ea

Key Features

Effective to Remove
Cooked-On Grease, Dirt, Food Particles, Organic Matter
Container Type
Refill Bottle
Fragrance
Fresh
Cleaner Form
Liquid
For Use On
Ceramic, Glass, Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52366
Zoro #
G316042807
UPC #
37000523666
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Effective to Remove
Cooked-On Grease, Dirt, Food Particles, Organic Matter
Container Type
Refill Bottle
Fragrance
Fresh
Cleaner Form
Liquid
For Use On
Ceramic, Glass, Metal, Plastic
Application
Hand Dishwashing
Item
Manual Dishwashing Detergents

Description

The faster, easier way to clean as you go. Spray suds activate on contact without water to cut through grease. Just spray, wipe, and rinse. Unique spray technology for hard to reach items, like blenders and baby bottles. Refill bottle for use with Platinum Powerwash Dish Spray.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.