
Heavy-Duty Manual Pot and Pan Dish Detergent, Original Scent, 1 gal Bottle
Mfr # 8728
Zoro # G016042558
product price: $39.89
/eaKey Features
Effective to Remove
Cooked-On Grease; Dirt; Food Particles; Organic Matter
Fragrance
Original
Container Type
Bottle
Primary Chemical
Water (7732-18-5); Sodium Lauryl Sulfate (68585-47-7); C10-16 Alkyldimethylamine Oxide (70592-80-2); C9-11 Pareth-8 (68439-46-3); Deceth-8 (26183-52-8); PPG-26; Sodium Chloride; PEI-14 Peg 24/PPG-16 Copolymer; Phenoxyethanol; Methylisothiazolinone; Colorant; Fragrances
Cleaner Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8728
Zoro #
G016042558
UPC #
30772087282
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Effective to Remove
Cooked-On Grease; Dirt; Food Particles; Organic Matter
Fragrance
Original
Container Type
Bottle
Primary Chemical
Water (7732-18-5); Sodium Lauryl Sulfate (68585-47-7); C10-16 Alkyldimethylamine Oxide (70592-80-2); C9-11 Pareth-8 (68439-46-3); Deceth-8 (26183-52-8); PPG-26; Sodium Chloride; PEI-14 Peg 24/PPG-16 Copolymer; Phenoxyethanol; Methylisothiazolinone; Colorant; Fragrances
Cleaner Container Type
Bottle
Cleaner Form
Liquid
Application
Hand Dishwashing
Item
Manual Dishwashing Detergents
For Use On
Ceramic, Glass, Metal, Plastic, Stainless Steel
Description
Experience 3X baked on grease cleaning power with Dawn Professional's Heavy-Duty Manual Pot and Pan Dish Detergent, the best and strongest Dawn Professional formula. Made for your toughest jobs, this heavy-duty dish soap saves you time and effort with 50% less scrubbing from active ingredients that do more of the work for you. Dawn Professional Heavy-Duty is made for the hardest to clean items that have burnt on/baked on grease.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.