
Heavy Duty Powerwash Commercial Dish Spray, Fresh Scent, 16 oz Spray Bottle
Mfr # 12300
Zoro # G216042853
product price:Â $8.19
/eaKey Features
Primary Chemical
Water; Dipropylene Glycol Butyl Ether; C10-16 Alkyl Dimethyl Amine Oxide; Lauryl Glucoside; Hexyl Ethoxylate; Denatured Alcohol; Tetrasodium Glutamate Diacetate; Sodium Xylenesulfonate; Ethanolamine; Phenoxyethanol; Sodium Citrate; PPG-26; Fragrances
Container Size
16 oz
Fragrance
Fresh
Application
Hand Dishwashing
Effective to Remove
Food; Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12300
Zoro #
G216042853
UPC #
30772123010
Country of Origin
United States
Dimensions
Container Size
16 oz
Size
16 oz
Details
Primary Chemical
Water; Dipropylene Glycol Butyl Ether; C10-16 Alkyl Dimethyl Amine Oxide; Lauryl Glucoside; Hexyl Ethoxylate; Denatured Alcohol; Tetrasodium Glutamate Diacetate; Sodium Xylenesulfonate; Ethanolamine; Phenoxyethanol; Sodium Citrate; PPG-26; Fragrances
Fragrance
Fresh
Application
Hand Dishwashing
Effective to Remove
Food; Grease
Item
Manual Dishwashing Detergents
Container Type
Trigger Spray Bottle
Cleaner Container Type
Spray Bottle
Cleaner Form
Liquid
For Use On
Ceramic, Glass, Metal, Plastic
Description
Dawn Professional Heavy Duty Powerwash is designed for effective commercial cleaning beyond the three-compartment sink. It is a ready-to-use product and features a convenient foaming trigger for easy application, making it perfect for washing all types of wares including hard-to-reach, immobile or bulky items such as meat slicers, stationary mixers and more. Use for pre-treating tough, baked-on grease before washing. Dawn Professional Powerwash is great at cleaning range hoods, walls, counters and more. With the power of an eight-hour soak in minutes, this formula breaks down tough commercial grease fast vs. Dawn non-concentrated.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.