Zoro Homepage

Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid, Purple, 6 PK

  • Mfr # 4854

  • Zoro # G6101950


product price: $56.49
/pk 6, $9.42/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 Oz
Cleaner Form
Liquid
Degreaser Application
Degreaser
For Use On
Ceramic; Glass; Metal; Plastic; Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4854
Zoro #
G6101950
UPC #
10037000048548
Country of Origin
United States

Dimensions

Size
32 Oz

Details

Item
Cleaners & Detergents
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Degreaser
Fragrance
Scented
For Use On
Ceramic; Glass; Metal; Plastic; Stone
Color
Purple
Net Weight
14.683 lbs
Removes
Cooked-On Grease; Dirt; Grime; Oil; Organic Matter
Application
Degreaser
Includes
Six 32-oz. bottles and three spray triggers per carton

Description

Cuts through tough jobs with the grease-cutting power of Dawn. This industrial degreaser is designed to clean your toughest grease problems. It can be used full strength as a multi surface cleaner on buildup on range hoods, fryers, ovens and walls. It is safe for use on food-contact surfaces when followed by rinsing with water. Excellent for cleaning corral areas and dumpsters and can even be used for cleaning heavy crank case oil from concrete drive-thru pads and sidewalks. This Dawn Professional product is phosphate-free, noncaustic, nonflammable, and formulated for employee safety. It's also designed to clean waxed tile floors without damaging the wax, when properly diluted, and can spot-clean where heavy grease buildup exists.


  • Great for tough buildup on surfaces, like range hoods, ovens, walls, floors and drive-thru pads.
  • Cuts tough grease three times faster.
  • Full strength for greasy soils.
  • Commercial degreaser can be used on food-contact surfaces when followed by rinsing with water.
  • Formulated for employee safety and is phosphate-free, noncaustic and nonflammable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.