Zoro Homepage

Liquid Ready-To-Use Grease Fighting Power Dissolver Spray, 32 oz Trigger On Spray Bottle

  • Mfr # 75330EA

  • Zoro # G104417688


product price: $13.95
/ea

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Spray Bottle
Fragrance
Fresh
Primary Chemical
Sodium Lauryl Sulfate; Lauramine Oxide; Sodium Laureth Sulfate; Alcohol Denat.; Phenoxyethanol; Sodium Chloride; PPG-26; PEG-8 Propylheptyl Ether; Methylisothiazolinone; Yellow 5; Blue 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75330EA
Zoro #
G104417688
UPC #
37000753308
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Size
32 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Spray Bottle
Fragrance
Fresh
Primary Chemical
Sodium Lauryl Sulfate; Lauramine Oxide; Sodium Laureth Sulfate; Alcohol Denat.; Phenoxyethanol; Sodium Chloride; PPG-26; PEG-8 Propylheptyl Ether; Methylisothiazolinone; Yellow 5; Blue 1
Chemicals For Use On
Ceramic; Glass; Metal; Plastic
Net Weight
2.39 lbs
Application
Hand Dishwashing
For Use On
Cooked-On Grease; Dirt; Food Particles; Organic Matter
Effective to Remove
Cooked-On Grease; Dirt; Food Particles; Organic Matter

Description

Get your dishes virtually spotless with a liquid spray grease dissolver. No scrubbing required and ideal for use on baked and burned on grease. Pretreat your toughest pots and pans and wipe the grease away. Effective for pots, pans, dishes, stoves, ovens and grills.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.