Manual Pot and Pan Dish Detergent, Original Scent, 5 gal Bottle, 34PK

  • Mfr # 80366611

  • Zoro # G911242183


product price: $4,783.99
/pk 34, $140.71/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Cleaner Form
Liquid
Fragrance
Original
Primary Chemical
Water (7732-18-5); Sodium Lauryl Sulfate (68585-47-7); C10-16 Alkyldimethylamine Oxide (70592-80-2); C9-11 Pareth-8 (68439-46-3); Deceth-8 (26183-52-8); PPG-26; Sodium Chloride; PEI-14 PEG-24/PPG-16 Copolymer; Sodium Hydroxide; Phenoxyethanol; Methylisothiazolinone; Colorant; Fragrances
Chemicals For Use On
Ceramic; Glass; Metal; Plastic; Stainless Steel
Cleaner Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80366611
Zoro #
G911242183
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Size
5 gal

Details

Cleaner Form
Liquid
Fragrance
Original
Primary Chemical
Water (7732-18-5); Sodium Lauryl Sulfate (68585-47-7); C10-16 Alkyldimethylamine Oxide (70592-80-2); C9-11 Pareth-8 (68439-46-3); Deceth-8 (26183-52-8); PPG-26; Sodium Chloride; PEI-14 PEG-24/PPG-16 Copolymer; Sodium Hydroxide; Phenoxyethanol; Methylisothiazolinone; Colorant; Fragrances
Chemicals For Use On
Ceramic; Glass; Metal; Plastic; Stainless Steel
Effective to Remove
Food; Grease; Soils
Application
Hand Dishwashing
Cleaner Container Type
Bottle

Description

Dawn Professional Manual Pot and Pan Dish Detergent is a highly concentrated liquid dishwashing detergent. Specifically formulated for commercial use, it effectively removes greasy food soils from pots, pans, utensils and other wares in your business. Dawn Professional features a proprietary mix of surfactants that is tough on 100% of commercial grease. Dawn Professional is a top choice for professional dish soap. Dawn Professional - The Better Professional Grease Getter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.