Manual Pot and Pan Dish Detergent with Pump, Dawn Original Scent, Inclues One Pump, 2PK

  • Mfr # 80763059

  • Zoro # G612929376


product price:  $77.95
/pk 2, $38.98/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Fragrance
Dawn Original
Chemicals For Use On
Ceramic; Glass; Metal; Plastic; Stainless Steel
Cleaner Container Size
1 gal
Includes
(1) Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80763059
Zoro #
G612929376
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal

Details

Cleaner Form
Liquid
Fragrance
Dawn Original
Chemicals For Use On
Ceramic; Glass; Metal; Plastic; Stainless Steel
Includes
(1) Pump
Effective to Remove
Food; Grease
Cleaner Container Type
Bottle
Application
Hand Dishwashing

Description

Dawn Professional Manual Pot and Pan Detergent is a highly concentrated liquid dishwashing soap that has the grease-fighting power of Dawn and is specifically formulated for tough jobs at your business. This liquid dish soap is specially formulated to help remove greasy food soils from pots, pans and utensils. Dawn dish detergent can work as an all-purpose cleaner for a variety of task areas, including three-compartment sinks (wash sink), countertops, dining areas, cooler doors, windows (outside and inside), portable equipment, trash receptacles, coffeemakers, drive-thru menu boards, and tile walls.


  • Dawn Professional dishwashing detergent with long-lasting suds cleans 58% more greasy pots and pans per sink (vs. Dawn non-concentrated).
  • Recommended dosage of 1 oz per 10-gallon sink.
  • Concentrated liquid dish soap is formulated to help remove greasy food soils from pots, pans and utensils.
  • Dawn dish soap can be diluted to make a versatile all-purpose cleaner for a variety of surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.