Zoro Homepage

Manual Pot/Pan Dish Detergent, Original Scent, 38 oz Bottle, 8PK

  • Mfr # 45112

  • Zoro # G916042702


product price: $92.65
/pk 8, $11.58/ea
Free Shipping & Returns

Key Features

Cleaner Container Type
Bottle
Fragrance
Original
Cleaner Form
Liquid
Standards
Kosher Certified
For Use On
Ceramic, Glass, Metal, Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45112
Zoro #
G916042702
UPC #
-
Country of Origin
United States

Dimensions

Size
38 oz
Container Size
38 oz

Details

Cleaner Container Type
Bottle
Fragrance
Original
Cleaner Form
Liquid
Standards
Kosher Certified
For Use On
Ceramic, Glass, Metal, Plastic, Stainless Steel
Container Type
Bottle
Includes
Eight 38-oz. flip cap bottles per carton
Item
Manual Dishwashing Detergents
Effective to Remove
Cooked-On Grease; Dirt; Food Particles; Organic Matter
Application
Hand Dishwashing

Description

Dawn Professional Manual Pot and Pan Dish Detergent is a highly concentrated liquid dishwashing detergent. Specifically formulated for commercial use, it effectively removes greasy food soils from pots, pans, utensils and other wares in your business. Dawn Professional features a proprietary mix of surfactants that is tough on 100% of commercial grease. Dawn Professional is a top choice for professional dish soap. Dawn Professional - The Better Professional Grease Getter.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.