
Manual Pot/Pan Dish Detergent, Original Scent, 5 gal Cube
Mfr # 70681
Zoro # G516042690
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Cleaner Container Type
Cube
Fragrance
Original
Cleaner Form
Liquid
For Use On
Ceramic, Glass, Metal, Plastic, Stainless Steel
Standards
Kosher Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70681
Zoro #
G516042690
UPC #
37000706816
Country of Origin
United States
Dimensions
Container Size
5 gal
Size
5 gal
Details
Cleaner Container Type
Cube
Fragrance
Original
Cleaner Form
Liquid
For Use On
Ceramic, Glass, Metal, Plastic, Stainless Steel
Standards
Kosher Certified
Item
Manual Dishwashing Detergents
Application
Hand Dishwashing
Effective to Remove
Cooked-On Grease; Dirt; Food Particles; Organic Matter
Container Type
Cube
Description
Dawn Professional Manual Pot and Pan Dish Detergent is a highly concentrated liquid dishwashing detergent. Specifically formulated for commercial use, it effectively removes greasy food soils from pots, pans, utensils and other wares in your business. Dawn Professional features a proprietary mix of surfactants that is tough on 100% of commercial grease. Dawn Professional is a top choice for professional dish soap. Dawn Professional - The Better Professional Grease Getter.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.