Zoro Homepage

Ultra Liquid Dish Detergent, Apple Blossom Scent, 38 oz Bottle

  • Mfr # 01134EA

  • Zoro # G503928679


product price: $10.25
/ea

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Apple Blossom
Chemicals For Use On
Cooked-On Grease; Dirt; Food Particles; Organic Matter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01134EA
Zoro #
G503928679
UPC #
30772011348
Country of Origin
United States

Dimensions

Cleaner Container Size
38 oz
Size
38 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Apple Blossom
Chemicals For Use On
Cooked-On Grease; Dirt; Food Particles; Organic Matter
Application
Hand Dishwashing
Effective to Remove
Cooked-On Grease; Dirt; Food Particles; Organic Matter
Container Type
Bottle
For Use On
Ceramic; Glass; Metal; Plastic
Net Weight
2.69 lbs
Capacity
38 oz

Description

Think all dish soaps are the same? Think again. No matter what you've got cooking in the kitchen, Dawn® Ultra Antibacterial hand soap gets rid of the bacteria you can't see on your hands. Removes 99% of bacteria on hands when used as a hand soap. It also can be used to fight grease on dishes with Dawn®'s legendary grease-fighting benefit. Get your ultimate clean and be the kitchen hero with 50% less scrubbing needed versus Dawn® Non-Concentrated. Dawn® works harder so you can get back to spending quality time with your family. Dawn® Ultra's powerful formula helps you get through more dishes with less dishwashing liquid versus Dawn® Non-Concentrated. Made with biodegradable surfactants. #1 Dishwashing liquid brand in North America based on sales.


  • 50% less scrubbing versus Dawn non-concentrated.
  • Fights bacteria on hands when used as a hand soap; fights grease on dishes.
  • Dawn® Ultra's powerful formula helps you get through more dishes with less dishwashing liquid versus Dawn® Non-Concentrated.
  • Made with biodegradable surfactants.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.