This item is Discontinued.

Dawn Ultra Liquid Dish Detergent, Dawn Original, 22 oz E-Z Squeeze Bottle, PK6, 6PK 02367

This item is Discontinued.

Dawn

Ultra Liquid Dish Detergent, Dawn Original, 22 oz E-Z Squeeze Bottle, PK6, 6PK (Discontinued)

Mfr # 02367
Zoro # G306435473
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02367
Zoro #
G306435473
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
22 oz

Details

Cleaner Form
Liquid
Cleaner Container Type
E-Z Squeeze Bottle
Fragrance
Dawn® Original
Primary Chemical
Active Ingredient: Chloroxylenol 0.30%; Inactive Ingredients: Water; Sodium Lauryl Sulfate; Lauramine Oxide; Phenoxyethanol; C9-11 Pareth-8; Deceth-8; Alcohol Denat.; Sodium Chloride; PPG-26; PEI-14 PEG-24/PPG-16 Copolymer; Fragrance; Sodium Hydroxide; Yellow 5; Blue 1
Chemicals For Use On
Ceramic; Glass; Metal; Plastic
Net Weight
32.127 lbs
For Use On
Cooked-On Grease; Dirt; Food Particles; Organic Matter
Includes
(2) Sponges
Item - Dishwashing
Cleaners & Detergents
Application
Hand Dishwashing

Description

Cleaning tough food residue and grease made easy with Dawn Ultra Liquid Dish Detergent. Leaves dishes sparkling clean. Gentle, pleasant scent.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.