Zoro Homepage
This item is Discontinued.
Dawn Ultra Liquid Dish Detergent, Dawn Original, 75 oz Bottle, PK6 91451

Ultra Liquid Dish Detergent, Dawn Original, 75 oz Bottle, PK6 (Discontinued)

  • Mfr # 91451
  • Zoro # G6070721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91451
Zoro #
G6070721
UPC #
10037000914515
Country of Origin
United States

Dimensions

Size
75 oz

Details

Fragrance
Dawn Original
Primary Chemical
Water, Sodium Lauryl Sulfate, Lauramine Oxide, Sodium Laureth Sulfate, Alcohol Denat., Phenoxyethanol, Sodium Chloride, PPG-26, PEG-8 Propylheptyl Ether, Methylisothiazolinone, Fragrance, Yellow 5, Blue 1
Net Weight
32.46 lbs
Container Type
Bottle
For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Form
Liquid
Application
Hand Dishwashing

Description

Dawn® Ultra Liquid Dish Detergent, Dawn Original, 75 oz Bottle, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.