Zoro Homepage

Ultra Liquid Dish Detergent, Dawn Original Scent, 56 oz Squeeze Bottle, 2PK

  • Mfr # 80357751

  • Zoro # G009151359


product price: $29.99
/pk 2, $15.00/ea

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Squeeze Bottle
Fragrance
Dawn® Original
Primary Chemical
Alcohol Denatured; C10-16 Alkyldimethylamine Oxide; Colorants; Fragrances; Methylisothiazolinone; PEI-14 PEG-24/PPG-16 Copolymer; Phenoxyethanol; PPG-26; Sodium Chloride; Sodium Hydroxide; Sodium Laureth Sulfate; Sodium Lauryl Sulfate; Water; C9-11 Pareth-8
Cleaner Container Size
56 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80357751
Zoro #
G009151359
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
56 oz

Details

Item
Dish Detergent
Cleaner Form
Liquid
Cleaner Container Type
Squeeze Bottle
Fragrance
Dawn® Original
Primary Chemical
Alcohol Denatured; C10-16 Alkyldimethylamine Oxide; Colorants; Fragrances; Methylisothiazolinone; PEI-14 PEG-24/PPG-16 Copolymer; Phenoxyethanol; PPG-26; Sodium Chloride; Sodium Hydroxide; Sodium Laureth Sulfate; Sodium Lauryl Sulfate; Water; C9-11 Pareth-8
Application
Hand Dishwashing
Effective to Remove
Cooked-On Grease; Dirt; Food Particles; Organic Matter
For Use On
Ceramic; Glass; Metal; Plastic

Description

Cleaning tough food residue and grease made easy with Dawn® Ultra Liquid Dish Detergent. Leaves dishes sparkling clean. Gentle, pleasant scent.


  • Cuts through tough food residue and grease.
  • Leaves dishes sparkling clean.
  • Gentle, pleasant scent.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.