Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Liquid Dish Detergent, Original Scent, 70 oz Bottle

  • Mfr # 14518

  • Zoro # G416042516


product price: $21.19
/ea

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Application
Hand Dishwashing
Fragrance
Original
For Use On
Ceramic, Glass, Metal, Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14518
Zoro #
G416042516
UPC #
30772093986
Country of Origin
United States

Dimensions

Container Size
70 oz

Details

Container Type
Bottle
Cleaner Form
Liquid
Item
Manual Dishwashing Detergents
Application
Hand Dishwashing
Fragrance
Original
For Use On
Ceramic, Glass, Metal, Plastic, Stainless Steel
Effective to Remove
Cooked-On Grease, Food Particles, Oils, Organic Matter, Soil

Description

Think all dish soaps are the same? Think again. No matter what you've got cooking in the kitchen, Dawn Ultra dish soap will leave your dishes squeaky clean every time. Get your ultimate clean and be the kitchen hero with the grease cleaning power of Dawn dishwashing liquid. With 50% less scrubbing (vs. Dawn Non-Concentrated), Dawn works harder so you can get back to spending quality time with your family. Dawn Ultra's powerful formula helps you get through more dishes with less dishwashing liquid (vs. Dawn Non-Concentrated). Dawn helps save wildlife. For more than 40 years, Dawn has helped save wildlife both at the sink, with products designed to get dishes cleaner faster, using less water, and at the shore, where we work with wildlife rescue experts to protect and care for aquatic wildlife (vs. running the tap with Dawn Non-Concentrated). Dawn is the only brand of dish soap trusted by rescue workers to clean wildlife impacted by oil spills. Dawn dishwashing liquid can be used to clean items beyond the kitchen sink. Use to pre-treat greasy laundry stains, to clean greasy tools and car wheels, and to remove grease and grime from around the house. Dawn is tough on grease, yet gentle. #1 Brand in North America (based on sales).

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.