Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dawn Ultra Platinum Dishwashing Liquid, Refreshing Rain, 34 oz Bottle, PK8 91200

Ultra Platinum Dishwashing Liquid, Refreshing Rain, 34 oz Bottle, PK8 (Discontinued)

  • Mfr # 91200
  • Zoro # G6075165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91200
Zoro #
G6075165
UPC #
10037000912009
Country of Origin
United States

Dimensions

Size
34 oz

Details

Fragrance
Refreshing Rain
Form
Liquid
Container Type
Bottle
Net Weight
20.2 lbs
Application
Hand Dishwashing
For Use On
Ceramic; Glass; Metal; Plastic; Stainless Steel

Description

Dawn® Ultra Platinum Dishwashing Liquid, Refreshing Rain, 34 oz Bottle, 8/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.